Add More Items
View All Quick Selects
Below you can add an image for 'reducing bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Reducing Bushing, 1 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 13/16 In (Inside);1-1/8 In (Outside) Diameter, 0.0692 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$281.80
Per 100
Coupling, 1-1/2 In Trade Size, 2.375 In Outside Diameter, 1.938 In Inside, 2.375 In Length, Gray, 0.1240 LB/Ea
$104.75
1-1/2 In. Schedule 40 Standard Center Stop Coupling
Plastic Bushing, 1 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1-9/16 In Width, 1/2 In Height, 1-9/16 In Diameter, +150 °C Operating Temperature, 0.015 LB/Ea
$42.26
Terminal Adapter, 1 In Trade Size, 1.625 In Outside Diameter, 2.188 In Height, Gray, Male Connection, 0.0620 LB/Ea
$90.33
1 In. Male Terminal Adapter
Reducing Bushing, 1 to 1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 7/16 In Thread Length, 5/8 In Height, 5/8 In (Inside);1-1/8 In (Outside) Diameter, 0.1200 LB
$272.99
Plastic Bushing, 1-1/4 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1-15/16 In Width, 1/2 In Height, 1-15/16 In Diameter, +150 °C Operating Temperature, 0.0167 LB/Ea
$59.35
Reducing Bushing, 1 to 3/4 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.29 In Length, 0.1 LB/Ea
$10.30
Each
Terminal Adapter, 2-1/2 In Trade Size, 3.313 In Outside Diameter, 2.875 In Height, Gray, Male Connection, 0.2800 LB/Ea
$342.39
2-1/2 In. Male Terminal Adapter
Coupling, 1-1/4 In Trade Size, 2.125 In Outside Diameter, 1.688 In Inside, 2.125 In Length, Gray, 0.0980 LB/Ea
$75.06
1-1/4 In. Schedule 40 Standard Center Stop Coupling
Coupling, 4 In Trade Size, 5 In Outside Diameter, 3.5 In Inside, 4.188 In Length, Gray, 0.9000 LB/Ea
$612.56
4 In. Schedule 40 Standard Center Stop Coupling
Adapter, 3/4 In Trade Size, 1.25 In Inside, 1.625 In Length, Gray, 0.0500 LB/Ea
$76.27
3/4 In. Schedule 40 Female Adapter
Plastic Bushing, 1-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-3/16 In Width, 1/2 In Height, 2-3/16 In Diameter, +150 °C Operating Temperature, 0.0183 LB/Ea
$68.44
Coupling, 1/2 In Trade Size, 1.063 In Outside Diameter, 0.875 In Inside, 1.5 In Length, Gray, 0.0400 LB/Ea
$29.61
STD CPLG 1/2 In X 1-1/2 In PVC
20
Popularity
Default